Hubbell Wiring Device - Kellems S1AP4BL SystemOne Abandonment Plate, Black | Graybar Store
Hubbell Wiring Device - Kellems - SystemOne Abandonment Plate, Black - S1AP4BL
+ / - Hover over image to Zoom
Other Views

    SystemOne Abandonment Plate, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1AP4BL
    SKU: 25232755
    $62.51
    Checking Pricing
         
    Color:Black
    Core Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1AP4BL
    • Color Black
    • Core Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SystemOne, abandonment plate, 4" core hole, black finish.