Hubbell Wiring Device - Kellems SystemOne 4-Gang Floor Box, Concrete Floors, Rectangular Cover, 3 in. Minimum Pour | Graybar Store
Hubbell Wiring Device - Kellems - SystemOne 4-Gang Floor Box, Concrete Floors, Rectangular Cover, 3 in. Minimum Pour
+ / - Hover over image to Zoom
Other Views

    SystemOne 4-Gang Floor Box, Concrete Floors, Rectangular Cover, 3 in. Minimum Pour

    Manufacturer: Hubbell Wiring Device - Kellems
         

    • Manufacturer Hubbell Wiring Device - Kellems
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Bottom Knockouts (Inches)
    Additional Features
    No. of Gangs
    Side Knockouts (Inches)
    Depth
    Material
    Cover Style
    Price
    CFB4G30CR
    25712931
    1/2, 3/4 and 1 in.
    Post Pour Adjustment; Pre-Pour Adjustment; Round Covers; Stamped Steel Construction
    4-Gang
    (2) 1 in; (2) 1/2 in; (2) 3/4 in
    2-1/2 in.
    Galvanized Steel
    Aluminum
    $
    228
    .24
    /
    EA
    25712931
    Bottom Knockouts (Inches)
    1/2, 3/4 and 1 in.
    Additional Features
    Post Pour Adjustment; Pre-Pour Adjustment; Round Covers; Stamped Steel Construction
    No. of Gangs
    4-Gang
    Side Knockouts (Inches)
    (2) 1 in; (2) 1/2 in; (2) 3/4 in
    Depth
    2-1/2 in.
    Material
    Galvanized Steel
    Cover Style
    Aluminum
    $
    228
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CFB4G30
    25762790
    1/2, 3/4 and 1 in.
    Post Pour Adjustment; Pre-Pour Adjustment; Round Covers; Stamped Steel Construction
    4-Gang
    (2) 1 in; (2) 1/2 in; (2) 3/4 in
    2-1/2 in.
    Galvanized Steel
    Aluminum
    $
    176
    .24
    /
    EA
    25762790
    Bottom Knockouts (Inches)
    1/2, 3/4 and 1 in.
    Additional Features
    Post Pour Adjustment; Pre-Pour Adjustment; Round Covers; Stamped Steel Construction
    No. of Gangs
    4-Gang
    Side Knockouts (Inches)
    (2) 1 in; (2) 1/2 in; (2) 3/4 in
    Depth
    2-1/2 in.
    Material
    Galvanized Steel
    Cover Style
    Aluminum
    $
    176
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25712931 SKU, 25712931 ANALYTICS...
    No. of Gangs
    4-Gang
    Side Knockouts (Inches)
    (2) 1 in; (2) 1/2 in; (2) 3/4 in
    Depth
    2-1/2 in.
    Material
    Galvanized Steel
    Cover Style
    Aluminum
    Price
    $
    228
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25762790 SKU, 25762790 ANALYTICS...
    No. of Gangs
    4-Gang
    Side Knockouts (Inches)
    (2) 1 in; (2) 1/2 in; (2) 3/4 in
    Depth
    2-1/2 in.
    Material
    Galvanized Steel
    Cover Style
    Aluminum
    Price
    $
    176
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available