Hubbell Wiring Device - Kellems SystemOne 2-Gang Floor Box, Concrete Floors, Rectangular Cover, 3 in. Minimum Pour | Graybar Store
Hubbell Wiring Device - Kellems - SystemOne 2-Gang Floor Box, Concrete Floors, Rectangular Cover, 3 in. Minimum Pour
+ / - Hover over image to Zoom
Other Views

    SystemOne 2-Gang Floor Box, Concrete Floors, Rectangular Cover, 3 in. Minimum Pour

    Manufacturer: Hubbell Wiring Device - Kellems
         

    • Manufacturer Hubbell Wiring Device - Kellems
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Bottom Knockouts (Inches)
    Additional Features
    No. of Gangs
    Side Knockouts (Inches)
    Depth
    Material
    Cover Style
    Price
    CFB2G30
    25762791
    1/2 and 3/4 in.
    Post Pour Adjustment; Pre-Pour Adjustment; Rectangular covers; Stamped steel construction
    2-Gang
    (2) 1 in; (2) 3/4 in
    2-1/2 in.
    Galvanized Steel
    Aluminum
    $
    164
    .55
    /
    EA
    25762791
    Bottom Knockouts (Inches)
    1/2 and 3/4 in.
    Additional Features
    Post Pour Adjustment; Pre-Pour Adjustment; Rectangular covers; Stamped steel construction
    No. of Gangs
    2-Gang
    Side Knockouts (Inches)
    (2) 1 in; (2) 3/4 in
    Depth
    2-1/2 in.
    Material
    Galvanized Steel
    Cover Style
    Aluminum
    $
    164
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CFB2G30CR
    25712930
    1/2 and 3/4 in.
    2-Gang
    (2) 1 in; (2) 3/4 in
    2-1/2 in.
    Galvanized Steel
    Aluminum
    $
    203
    .80
    /
    EA
    25712930
    Bottom Knockouts (Inches)
    1/2 and 3/4 in.
    Additional Features
    No. of Gangs
    2-Gang
    Side Knockouts (Inches)
    (2) 1 in; (2) 3/4 in
    Depth
    2-1/2 in.
    Material
    Galvanized Steel
    Cover Style
    Aluminum
    $
    203
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25762791 SKU, 25762791 ANALYTICS...
    No. of Gangs
    2-Gang
    Side Knockouts (Inches)
    (2) 1 in; (2) 3/4 in
    Depth
    2-1/2 in.
    Material
    Galvanized Steel
    Cover Style
    Aluminum
    Price
    $
    164
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25712930 SKU, 25712930 ANALYTICS...
    No. of Gangs
    2-Gang
    Side Knockouts (Inches)
    (2) 1 in; (2) 3/4 in
    Depth
    2-1/2 in.
    Material
    Galvanized Steel
    Cover Style
    Aluminum
    Price
    $
    203
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available