Panduit FIVRA2X2YL Fiber-Duct™ System Fitting | Graybar Store
Panduit - Fiber-Duct™ System Fitting - FIVRA2X2YL
+ / - Hover over image to Zoom
Other Views

    Fiber-Duct™ System Fitting

    Manufacturer: Panduit
    Manufacturer #: FIVRA2X2YL
    SKU: 22121502
    $60.83
    Checking Pricing
         
    Height (Inches):6.9
    Dimensions:2.4 W x 6.9 L x 6.9 H in
    Length:6.9 in.
    Use With:FOVRA2X2BL Angle Fitting; FOVRA4X4BL Angle Fitting
    Product Includes:Cover
    Width (Inches):2.4
    Fitting Type:Inside Vertical Right Angle Fitting
    Material Finish:Yellow-Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FIVRA2X2YL
    • Dimensions 2.4 W x 6.9 L x 6.9 H in
    • Type Inside Vertical Right Angle Fitting
    • Fitting Type Inside Vertical Right Angle Fitting
    • Height (Inches) 6.9
    • Length 6.9 in.
    • Material Finish Yellow-Zinc
    Product Overview:
    Fiber-Duct™ System Fitting, ABS, Yellow, Dimensions: 2.4 W x 6.9 L x 6.9 H in