Siemon System 6™ UTP Riser (US) 4-Pair Cable | Graybar Store
Siemon - System 6™ UTP Riser (US) 4-Pair Cable
+ / - Hover over image to Zoom
Other Views

    System 6™ UTP Riser (US) 4-Pair Cable

    Manufacturer: Siemon
         

    Siemon's System 6™ cable offers exceptional value in an end-to-end System 6™ solution. This high performance cable meets all category 6 requirements.

    • Round jacket
    • Reverse sequential numbering
    • Jacket material is lead free
    • Minimal center isolation member reduces overall diameter
    • Supports 1000BASE-T, 100BASE-T, 10BASE-T
    See More >>
    • Manufacturer Siemon
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Package
    Cable Type
    Packaging
    Price
    9C6R4-E3-02-RXA
    22121763
    White
    4
    1000 Foot Box
    $
    260
    .44
    /
    EA
    22121763
    Color
    White
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    $
    260
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9C6R4-E3-04-RXA
    22121764
    Grey
    4
    1000 Foot Box
    $
    260
    .44
    /
    EA
    22121764
    Color
    Grey
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    $
    260
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9C6R4-E3-06-RXA
    22121745
    Blue
    4
    1000 Foot Box
    $
    260
    .44
    /
    EA
    22121745
    Color
    Blue
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Packaging
    $
    260
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9C6R4-E3-07-RXA
    22121767
    Green
    4
    UTP
    1000 ft Reelex
    $
    260
    .46
    /
    EA
    22121767
    Color
    Green
    No. of Pairs
    4
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reelex
    $
    260
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9C6R4-E3-05-RXA
    22121765
    Yellow
    4
    UTP
    1000 ft Reelex
    $
    260
    .44
    /
    EA
    22121765
    Color
    Yellow
    No. of Pairs
    4
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reelex
    $
    260
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22121763 SKU, 22121763 ANALYTICS...
    Package
    1000 Foot Box
    Cable Type
    Packaging
    Price
    $
    260
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22121764 SKU, 22121764 ANALYTICS...
    Package
    1000 Foot Box
    Cable Type
    Packaging
    Price
    $
    260
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22121745 SKU, 22121745 ANALYTICS...
    Package
    1000 Foot Box
    Cable Type
    Packaging
    Price
    $
    260
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22121767 SKU, 22121767 ANALYTICS...
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reelex
    Price
    $
    260
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22121765 SKU, 22121765 ANALYTICS...
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reelex
    Price
    $
    260
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available