Siemon 9C6P4-E3-04-RXA System 6™ UTP Plenum (US) 4-Pair Cable, Grey | Graybar Store
Siemon - System 6™ UTP Plenum (US) 4-Pair Cable, Grey - 9C6P4-E3-04-RXA
+ / - Hover over image to Zoom
Other Views

    System 6™ UTP Plenum (US) 4-Pair Cable, Grey

    Manufacturer: Siemon
    Manufacturer #: 9C6P4-E3-04-RXA
    SKU: 22121740
    $490.34
    Checking Pricing
         
    Color:Grey
    Package:1000 Foot Box
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 9C6P4-E3-04-RXA
    • Color Grey
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Grey System 6™ Cat 6 plenum 4-pair UTP cable.
    • Round jacket
    • Reverse sequential numbering
    • Jacket material is lead free
    • Minimal center isolation member reduces overall diameter
    • Supports 1000BASE-T, 100BASE-T, 10BASE-T