Siemon System 6™ UTP Plenum (US) 4-Pair Cable | Graybar Store
Siemon - System 6™ UTP Plenum (US) 4-Pair Cable
+ / - Hover over image to Zoom
Other Views

    System 6™ UTP Plenum (US) 4-Pair Cable

    Manufacturer: Siemon
         

    Siemon's System 6™ cable offers exceptional value in an end-to-end System 6™ solution. This high performance cable meets all category 6 requirements.

    • Round jacket
    • Reverse sequential numbering
    • Jacket material is lead free
    • Minimal center isolation member reduces overall diameter
    • Supports 1000BASE-T, 100BASE-T, 10BASE-T
    See More >>
    • Manufacturer Siemon
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Cable Type
    Package
    Packaging
    Price
    9C6P4-E3-06-RXA
    22121737
    Blue
    4
    1000 Foot Box
    $
    490
    .34
    /
    EA
    22121737
    Color
    Blue
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Packaging
    $
    490
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9C6P4-E3-04-RXA
    22121740
    Grey
    4
    1000 Foot Box
    $
    490
    .34
    /
    EA
    22121740
    Color
    Grey
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Packaging
    $
    490
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9C6P4-E3-05-RXA
    22121741
    Yellow
    4
    1000 Foot Box
    $
    490
    .34
    /
    EA
    22121741
    Color
    Yellow
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Packaging
    $
    490
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9C6P4-E3-02-RXA
    22121739
    White
    4
    1000 Foot Box
    $
    490
    .34
    /
    EA
    22121739
    Color
    White
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Packaging
    $
    490
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9C6P4-E3-12-RXA
    25310473
    Teal
    4
    UTP
    1000 ft Reelex
    $
    388
    .68
    /
    EA
    25310473
    Color
    Teal
    No. of Pairs
    4
    Cable Type
    UTP
    Package
    Packaging
    1000 ft Reelex
    $
    388
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9C6P4-E3-03-RXA
    22121743
    Red
    4
    UTP
    1000 ft Reelex
    $
    490
    .34
    /
    EA
    22121743
    Color
    Red
    No. of Pairs
    4
    Cable Type
    UTP
    Package
    Packaging
    1000 ft Reelex
    $
    490
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9C6P4-E3-07-RXA
    22121744
    Green
    4
    UTP
    1000 ft Reelex
    $
    490
    .34
    /
    EA
    22121744
    Color
    Green
    No. of Pairs
    4
    Cable Type
    UTP
    Package
    Packaging
    1000 ft Reelex
    $
    490
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9C6P4-E4-06-RBA
    25175875
    Blue
    4
    UTP
    1000 ft Reel in a Box
    $
    838
    .82
    /
    EA
    25175875
    Color
    Blue
    No. of Pairs
    4
    Cable Type
    UTP
    Package
    Packaging
    1000 ft Reel in a Box
    $
    838
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22121737 SKU, 22121737 ANALYTICS...
    Cable Type
    Package
    1000 Foot Box
    Packaging
    Price
    $
    490
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22121740 SKU, 22121740 ANALYTICS...
    Cable Type
    Package
    1000 Foot Box
    Packaging
    Price
    $
    490
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22121741 SKU, 22121741 ANALYTICS...
    Cable Type
    Package
    1000 Foot Box
    Packaging
    Price
    $
    490
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22121739 SKU, 22121739 ANALYTICS...
    Cable Type
    Package
    1000 Foot Box
    Packaging
    Price
    $
    490
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25310473 SKU, 25310473 ANALYTICS...
    Cable Type
    UTP
    Package
    Packaging
    1000 ft Reelex
    Price
    $
    388
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22121743 SKU, 22121743 ANALYTICS...
    Cable Type
    UTP
    Package
    Packaging
    1000 ft Reelex
    Price
    $
    490
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22121744 SKU, 22121744 ANALYTICS...
    Cable Type
    UTP
    Package
    Packaging
    1000 ft Reelex
    Price
    $
    490
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25175875 SKU, 25175875 ANALYTICS...
    Cable Type
    UTP
    Package
    Packaging
    1000 ft Reel in a Box
    Price
    $
    838
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available