CRC Industries 03065 Food Grade Synthetic Lubricant with Perma-Lock® | Graybar Store
CRC Industries - Food Grade Synthetic Lubricant with Perma-Lock® - 03065
+ / - Hover over image to Zoom
Other Views

    Food Grade Synthetic Lubricant with Perma-Lock®

    Manufacturer: CRC Industries
    Manufacturer #: 03065
    SKU: 97098598
    $14.01
    Checking Pricing
         
    Color:Amber
    Size:10 oz
    Package Quantity:12 per Case
    Material:2-Methylpentane; Isobutylene Polymer; Liquefied Petroleum Gas; N-Hexane; Petroleum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 03065
    • Color Amber
    • Size 10 oz
    • Application Conveyor Systems; Industrial Machinery; Portable Motorized Equipment; Vehicle Belts
    • Type Synthetic
    • Flammability Rating 3 (Aerosol); 4 (HMIS); 4 (NFPA); Extremely Flammable
    • Package Quantity 12 per Case
    • Material 2-Methylpentane; Isobutylene Polymer; Liquefied Petroleum Gas; N-Hexane; Petroleum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Synthetic Lubricant, Size: 10 oz, Package Quantity: 12 per Case, Amber, 2-Methylpentane; Isobutylene Polymer; Liquefied Petroleum Gas; N-Hexane; Petroleum, Flammability Rating: 3 (Aerosol); 4 (HMIS); 4 (NFPA); Extremely Flammable