Square D (Schneider Electric) NSYAMRD34357TB Symmetrical DIN Rail | Graybar Store
Square D (Schneider Electric) - Symmetrical DIN Rail - NSYAMRD34357TB
+ / - Hover over image to Zoom
Other Views

    Symmetrical DIN Rail

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYAMRD34357TB
    SKU: 25472335
    $7.17
    Checking Pricing
         
    Height (Inches):1.38 in.
    Color:Silver
    Depth (Inches):12.44 in.
    Packaging:10 per Pack
    Use With:325 mm Internal Boxes
    Width (Inches):0.3 in.
    Material:Zinc-Coated Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYAMRD34357TB
    • Color Silver
    • Type Symmetrical DIN Rail
    • Depth (Inches) 12.44 in.
    • Height (Inches) 1.38 in.
    • Width (Inches) 0.3 in.
    • Material Zinc-Coated Steel
    • Packaging 10 per Pack
    • Use With 325 mm Internal Boxes
    • Country of Origin FR - France
    Product Overview:
    Symmetrical DIN Rail, Zinc-Coated Steel, Silver