Chatsworth 10488-701 Swivel Splice Kit cable runway junction kit, Black | Graybar Store
Chatsworth - Swivel Splice Kit cable runway junction kit, Black - 10488-701
+ / - Hover over image to Zoom
Other Views

    Swivel Splice Kit cable runway junction kit, Black

    Manufacturer: Chatsworth
    Manufacturer #: 10488-701
    SKU: 22025481
    $38.35
    Checking Pricing
         
    Size:3/8 x 1 1/2 in.
    Additional Features:Steel Material
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10488-701
    • Color Black
    • Size 3/8 x 1 1/2 in.
    • Additional Features Steel Material
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Splice kit junction swivel bracket