Chatsworth 16487-701 Swivel Splice Kit | Graybar Store
Chatsworth - Swivel Splice Kit - 16487-701
+ / - Hover over image to Zoom
Other Views

    Swivel Splice Kit

    Manufacturer: Chatsworth
    Manufacturer #: 16487-701
    SKU: 22025525
    $45.46
    Checking Pricing
         
    Packaging:1
    Fitting Type:Hex; Round Head Square Neck
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 16487-701
    • Color Black
    • Fitting Type Hex; Round Head Square Neck
    • Materials Steel
    • Packaging 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Swivel Splice Kit, Black, Steel, Packing Quantity: 1
    (10) 5/16-18 Hex Nuts; (10) Split Lock Washers; (2) 5/16-18 x 1 in Round Head Square Neck Bolts; (8) 5/16-18 x 3/4 in Round Head Square Neck Bolts; (8) Bracket Ends