Chatsworth 16298-701 Swivel Splice Kit | Graybar Store
Chatsworth - Swivel Splice Kit - 16298-701
+ / - Hover over image to Zoom
Other Views

    Swivel Splice Kit

    Manufacturer: Chatsworth
    Manufacturer #: 16298-701
    SKU: 22025518
    $21.72
    Checking Pricing
         
    Length:2 in.
    Width (Inches):0.38
    Packaging:1
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 16298-701
    • Color Black
    • Length 2 in.
    • Materials Steel
    • Width (Inches) 0.38
    • Packaging 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Swivel Splice Kit, Black, Width (Inches): 0.38 in, Length: 2 in, Steel, Packing Quantity: 1