Pentair Hoffman F44WSA Wireway Swivel Nipple (Box Entry) | Graybar Store
Pentair Hoffman - Wireway Swivel Nipple (Box Entry) - F44WSA
+ / - Hover over image to Zoom
Other Views

    Wireway Swivel Nipple (Box Entry)

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44WSA
    SKU: 88133084
    $150.96
    Checking Pricing
         
    Height (Inches):2
    Length:4 in.
    Width (Inches):4
    Brand or Series:Hoffman
    Dimensions:4 W x 4 L x 2 H in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44WSA
    • Dimensions 4 W x 4 L x 2 H in
    • Brand or Series Hoffman
    • Height (Inches) 2
    • Length 4 in.
    • Materials Steel
    • NEMA Ratings 12
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Swivel Nipples, Dimensions: 4 W x 4 L x 2 H in, Length: 4 in, NEMA Ratings: 12, Steel, Gray Polyester Powder
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings