Thomas and Betts SHR 1/2 3/4 Swivel Hanger for 4 in. Octagon Box | Graybar Store
Thomas and Betts - Swivel Hanger for 4 in. Octagon Box - SHR 1/2 3/4
+ / - Hover over image to Zoom
Other Views

    Swivel Hanger for 4 in. Octagon Box

    Manufacturer: Thomas and Betts
    Manufacturer #: SHR 1/2 3/4
    SKU: 99420317
    $36.61
    Checking Pricing
         
    Use With:Octagon Boxes
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SHR 1/2 3/4
    • Use With Octagon Boxes
    Product Overview:
    Pre-galvanized steel swivel hanger for use with 4 in. octagon boxes.
    • UL Listed for 50 lb. fixture support