Raco 895 Swivel Fixture Support Cover | Graybar Store
Raco - Swivel Fixture Support Cover - 895
+ / - Hover over image to Zoom
Other Views

    Swivel Fixture Support Cover

    Manufacturer: Raco
    Manufacturer #: 895
    SKU: 22052263
    $88.59
    Checking Pricing
         
    Opening:(1) Swivel Feature
    No. of Gangs:1
    Shape:Round
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 895
    • No. of Gangs 1
    • Opening (1) Swivel Feature
    • Shape Round
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    RACO® Swivel Fixture Support Cover, Steel, No. of Gangs: 1, Shape: Round, Opening: (1) Swivel Feature