Bridgeport Fittings SFR-75 Swivel Fixture Hanger, Malleable Iron Swivel, Steel Cover, 3/4 in. Trade Size, Round | Graybar Store
Bridgeport Fittings - Swivel Fixture Hanger, Malleable Iron Swivel, Steel Cover, 3/4 in. Trade Size, Round - SFR-75
+ / - Hover over image to Zoom
Other Views

    Swivel Fixture Hanger, Malleable Iron Swivel, Steel Cover, 3/4 in. Trade Size, Round

    Manufacturer: Bridgeport Fittings
    Manufacturer #: SFR-75
    SKU: 22058409
    $26.94
    Checking Pricing
         
    Size:2-1/16 H in; 3/4 (Trade Size) in; 4-1/16 Dia in
    Mount Type:Ceiling or Pendant Mount
    Use With:Ceiling Boxes
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # SFR-75
    • Size 2-1/16 H in; 3/4 (Trade Size) in; 4-1/16 Dia in
    • Mount Type Ceiling or Pendant Mount
    • Material Steel
    • Use With Ceiling Boxes
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Round or Octagonal Box Swivel Fixture Hanger, Mount Type: Ceiling Mount; Pendant Mount, Steel, Size: 2-1/16 H in; 3/4 (Trade Size) in; 4-1/16 Dia in