Raco 896 Swivel Fixture Cover | Graybar Store
Raco - Swivel Fixture Cover - 896
+ / - Hover over image to Zoom
Other Views

    Swivel Fixture Cover

    Manufacturer: Raco
    Manufacturer #: 896
    SKU: 88217359
    $88.59
    Checking Pricing
         
    Opening:(1) Swivel Feature
    No. of Gangs:1
    Shape:Square
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 896
    • No. of Gangs 1
    • Opening (1) Swivel Feature
    • Shape Square
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    RACO® Swivel Fixture Cover, Steel, No. of Gangs: 1, Shape: Square, Opening: (1) Swivel Feature