Pentair Hoffman CCSS48BBRI Swivel Base, Steel, Internal Mounting, 4.57 in. W | Graybar Store
Pentair Hoffman - Swivel Base, Steel, Internal Mounting, 4.57 in. W - CCSS48BBRI
+ / - Hover over image to Zoom
Other Views

    Swivel Base, Steel, Internal Mounting, 4.57 in. W

    Manufacturer: Pentair Hoffman
    Manufacturer #: CCSS48BBRI
    SKU: 25142927
    $1,370.75
    Checking Pricing
         
    Height (Inches):4.33 in.
    Mounting Type:Internal Mount
    Width (Inches):4.57 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # CCSS48BBRI
    • Type Swivel Base
    • Height (Inches) 4.33 in.
    • Mounting Type Internal Mount
    • Width (Inches) 4.57 in.
    Product Overview:
    Hoffman® Swivel Base, Internal Mount