Sensor Switch SPODMRD BK SwitchPod Dimmer, Pushbutton, 120/277V, 1200W, Black | Graybar Store
Sensor Switch - SwitchPod Dimmer, Pushbutton, 120/277V, 1200W, Black - SPODMRD BK
+ / - Hover over image to Zoom
Other Views

    SwitchPod Dimmer, Pushbutton, 120/277V, 1200W, Black

    Manufacturer: Sensor Switch
    Manufacturer #: SPODMRD BK
    SKU: 25816334
    Price pending
    Checking Pricing
         
    Rating:1200W
    Color:Black
    Voltage Rating:120/277V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # SPODMRD BK
    • Color Black
    • Lamp Type Fluorescent/CFL/LED
    • Rating 1200W
    • Series SwitchPod
    • Switch Style PushButton
    • Voltage Rating 120/277V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black SwitchPod pushbutton dimmer 1200W, 120/277V interface with standard Sensor Switch product line occupancy sensors for commercial/residential fluorescent/CFL/LED lighting applications.
    • UL Listed
    • 0-10V Dimming
    • Miswire protection
    • Preset timer functionality
    • Convertible neutral to ground wiring
    • Dimensions: 2.74 H x 1.68 W x 1.63 D in. (Not including ground strap)