Sensor Switch SwitchPod Dimmer, Pushbutton, 120/277V | Graybar Store
Sensor Switch - SwitchPod Dimmer, Pushbutton, 120/277V
+ / - Hover over image to Zoom
Other Views

    SwitchPod Dimmer, Pushbutton, 120/277V

    Manufacturer: Sensor Switch
         

    The push-button Dimming Switchpod Series of wall stations interface with standard Sensor Switch product line occupancy sensors to provide simple and cost effective solutions for commercial and residential lighting applications

    • Manufacturer Sensor Switch
    • Lamp Type Fluorescent/CFL/LED
    • Series SwitchPod
    • Switch Style PushButton
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Voltage Rating
    Price
    SPODMRD WH
    25816330
    1200W
    White
    120/277V
    $
    116
    .68
    /
    EA
    25816330
    Rating
    1200W
    Color
    White
    Voltage Rating
    120/277V
    $
    116
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SPODMRD GY
    25816333
    1200W
    Grey
    120/277V
    Call for Pricing
    25816333
    Rating
    1200W
    Color
    Grey
    Voltage Rating
    120/277V
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SPODMRD AL
    25816331
    1200W
    Almond
    120/277V
    Call for Pricing
    25816331
    Rating
    1200W
    Color
    Almond
    Voltage Rating
    120/277V
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SPODMRD IV
    25816332
    1200W
    Ivory
    120/277V
    Call for Pricing
    25816332
    Rating
    1200W
    Color
    Ivory
    Voltage Rating
    120/277V
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SPODMRD BK
    25816334
    1200W
    Black
    120/277V
    Call for Pricing
    25816334
    Rating
    1200W
    Color
    Black
    Voltage Rating
    120/277V
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25816330 SKU, 25816330 ANALYTICS...
    Voltage Rating
    120/277V
    Price
    $
    116
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25816333 SKU, 25816333 ANALYTICS...
    Voltage Rating
    120/277V
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25816331 SKU, 25816331 ANALYTICS...
    Voltage Rating
    120/277V
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25816332 SKU, 25816332 ANALYTICS...
    Voltage Rating
    120/277V
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25816334 SKU, 25816334 ANALYTICS...
    Voltage Rating
    120/277V
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available