Bogen SPS2425 Switching Power Supply 24VDC, 2.5A | Graybar Store
Bogen - Switching Power Supply 24VDC, 2.5A - SPS2425
+ / - Hover over image to Zoom
Other Views

    Switching Power Supply 24VDC, 2.5A

    Manufacturer: Bogen
    Manufacturer #: SPS2425
    SKU: 25010260
    $112.83
    Checking Pricing
         
    Dimensions:1.8 x 3 x 5.8 inches
    Additional Features:24v DC
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # SPS2425
    • Color Black
    • Dimensions 1.8 x 3 x 5.8 inches
    • Additional Features 24v DC
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    24V DC at 2.5A power supply.