Bogen SPS2410 Switching Power Supply 24VDC, 1 A | Graybar Store
Bogen - Switching Power Supply 24VDC, 1 A - SPS2410
+ / - Hover over image to Zoom
Other Views

    Switching Power Supply 24VDC, 1 A

    Manufacturer: Bogen
    Manufacturer #: SPS2410
    SKU: 25010259
    $84.27
    Checking Pricing
         
    Dimensions:1.2 x 2.5 x 4.2 inches
    Additional Features:24v DC
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # SPS2410
    • Color Black
    • Dimensions 1.2 x 2.5 x 4.2 inches
    • Additional Features 24v DC
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    24V DC at 1A power supply.