Hubbell Wiring Device - Kellems SE2730A Switched Safety Enclosure | Graybar Store
Hubbell Wiring Device - Kellems - Switched Safety Enclosure - SE2730A
+ / - Hover over image to Zoom
Other Views

    Switched Safety Enclosure

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SE2730A
    SKU: 92042335
    $307.14
    Checking Pricing
         
    NEMA Rating:NEMA 3R
    Mounting Type:Adjustable Feet
    Voltage (Volts):600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SE2730A
    • Voltage (Volts) 600 V AC
    • Mounting Type Adjustable Feet
    Product Overview:
    Twist-Lock® Switched Safety Enclosure, 600V AC, NEMA 3R, Adjustable Mounting Feet