APC (Schneider Electric) AP8931 Switched Rack Power Distribution Unit | Graybar Store
APC (Schneider Electric) - Switched Rack Power Distribution Unit - AP8931
+ / - Hover over image to Zoom
Other Views

    Switched Rack Power Distribution Unit

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP8931
    SKU: 25727541
    $942.10
    Checking Pricing
         
    Additional Features:A Temperature/Humidity Sensor Port; Low Profile Circuit Breakers; Real Power Monitoring
    Receptacle Configuration:NEMA 5-15R
    Watts:1.4 kW
    Color:Black
    Size:2.19 in
    Plug Configuration:NEMA 5-15P
    Length:38.9 in.
    Width (Inches):1.82
    Amps:15 A
    Voltage (Volts):100/120
    Cord Length (Feet):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP8931
    • Color Black
    • Size 2.19 in
    • Voltage (Volts) 100/120
    • Additional Features A Temperature/Humidity Sensor Port; Low Profile Circuit Breakers; Real Power Monitoring
    • Amps 15 A
    • Cord Length (Feet) 10
    • Length 38.9 in.
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • Watts 1.4 kW
    • Width (Inches) 1.82
    • SAP Material Type ZSTD
    Product Overview:
    APC™ Switched Rack Power Distribution Unit, Voltage (Volts): 100/120 V, Amps: 15 A, Black, Receptacle Configuration: (8) NEMA 5-15R (Battery Backup), Cord Length (Feet): 10 ft