APC (Schneider Electric) AP8930 Switched Rack Power Distribution Unit | Graybar Store
APC (Schneider Electric) - Switched Rack Power Distribution Unit - AP8930
+ / - Hover over image to Zoom
Other Views

    Switched Rack Power Distribution Unit

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP8930
    SKU: 25690543
    $966.61
    Checking Pricing
         
    Additional Features:A Temperature/Humidity Sensor Port; Locking IEC Receptacles; Low Profile Circuit Breakers; Real Power Monitoring
    Receptacle Configuration:NEMA 5-20R
    Watts:1.9 kW
    Color:Black
    Size:2.19 in
    Plug Configuration:NEMA L5-20P
    Length:70.5 in.
    Width (Inches):1.82
    Amps:20 A
    Voltage (Volts):120
    Cord Length (Feet):9.84
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP8930
    • Color Black
    • Size 2.19 in
    • Voltage (Volts) 120
    • Additional Features A Temperature/Humidity Sensor Port; Locking IEC Receptacles; Low Profile Circuit Breakers; Real Power Monitoring
    • Amps 20 A
    • Cord Length (Feet) 9.84
    • Length 70.5 in.
    • Plug Configuration NEMA L5-20P
    • Receptacle Configuration NEMA 5-20R
    • Watts 1.9 kW
    • Width (Inches) 1.82
    • SAP Material Type ZSTD
    Product Overview:
    APC™ Switched Rack Power Distribution Unit, Voltage (Volts): 120 V, Amps: 20 A, Black, Receptacle Configuration: (24) NEMA 5-20R (Battery Backup), Cord Length (Feet): 9.84 ft