Hubbell Wiring Device - Kellems HBLDS6AC Switched Enclosure | Graybar Store
Hubbell Wiring Device - Kellems - Switched Enclosure - HBLDS6AC
+ / - Hover over image to Zoom
Other Views

    Switched Enclosure

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLDS6AC
    SKU: 95005329
    $390.18
    Checking Pricing
         
    NEMA Rating:NEMA 4X
    Length:11 in.
    Use With:HBLAC1 Auxiliary Contact
    Amperage Rating:60 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLDS6AC
    • Amperage Rating 60 A
    • Length 11 in.
    • NEMA Rating NEMA 4X
    • Use With HBLAC1 Auxiliary Contact
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Circuit-Lock® HBL Switched Enclosure, Amperage Rating: 60 A, NEMA 4X, Length: 11 in