Hubbell Wiring Device - Kellems HBLDS3AC Switch With Auxiliary Contact | Graybar Store
Hubbell Wiring Device - Kellems - Switch With Auxiliary Contact - HBLDS3AC
+ / - Hover over image to Zoom
Other Views

    Switch With Auxiliary Contact

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLDS3AC
    SKU: 94024356
    $267.90
    Checking Pricing
         
    NEMA Rating:NEMA 4X
    Length:8.51 in.
    Use With:HBLAC1 Auxiliary Contact
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLDS3AC
    • Amperage Rating 30 A
    • Length 8.51 in.
    • NEMA Rating NEMA 4X
    • Use With HBLAC1 Auxiliary Contact
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Circuit-Lock® HBL Switch With Auxiliary Contact, Amperage Rating: 30 A, NEMA 4X, Length: 8.51 in