Allied Electronics KU340N Switch, Motor Disconnect | Graybar Store
Allied Electronics - Switch, Motor Disconnect - KU340N
+ / - Hover over image to Zoom
Other Views

    Switch, Motor Disconnect

    Manufacturer: Allied Electronics
    Manufacturer #: KU340N
    SKU: 25728515
    $32.35
    Checking Pricing
         
    Voltage Rating:600 V AC
    Color:Red/White
    NEMA Rating:NEMA 4X
    Length:49.5 mm
    Amperage Rating:40 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Electronics
    • Manufacturer # KU340N
    • Color Red/White
    • Amperage Rating 40 A
    • Length 49.5 mm
    • NEMA Rating NEMA 4X
    • Voltage Rating 600 V AC
    • Country of Origin FI - Finland
    Product Overview:
    Switch, Motor Disconnect, Amperage Rating: 40 A, Voltage Rating: 600 V AC, NEMA Rating: 4X, Length: 49.5 mm, Red/White