Klein Tools 32701 Switch Drive™ Handle Power Drive Sets | Graybar Store
Klein Tools - Switch Drive™ Handle Power Drive Sets - 32701
+ / - Hover over image to Zoom
Other Views

    Switch Drive™ Handle Power Drive Sets

    Manufacturer: Klein Tools
    Manufacturer #: 32701
    SKU: 25654622
    $45.76
    Checking Pricing
         
    Tip Size:No. 1 Phillips and No. 2 Phillips
    Overall Length (Inches):14-5/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 32701
    • Overall Length (Inches) 14-5/16
    • Tip Size No. 1 Phillips and No. 2 Phillips
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Switch Drive™ Handle Power Drive Sets has 6 inch bit with #1 and #2 Phillips tips.