Square D (Schneider Electric) GS1DDU3 Switch-Disconnector Fuse | Graybar Store
Square D (Schneider Electric) - Switch-Disconnector Fuse - GS1DDU3
+ / - Hover over image to Zoom
Other Views

    Switch-Disconnector Fuse

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GS1DDU3
    SKU: 99517386
    $230.06
    Checking Pricing
         
    Amperage Rating:30 A
    Voltage Rating:600 V AC
    Use With:GS 30 A Fusible Disconnect Switches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GS1DDU3
    • Amperage Rating 30 A
    • Use With GS 30 A Fusible Disconnect Switches
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Square D™ GS Switch-Disconnector Fuse, Amperage Rating: 30 A, Voltage Rating: 600 V AC
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification