Square D (Schneider Electric) VCCF1 Switch-Disconnector | Graybar Store
Square D (Schneider Electric) - Switch-Disconnector - VCCF1
+ / - Hover over image to Zoom
Other Views

    Switch-Disconnector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: VCCF1
    SKU: 98292874
    $205.96
    Checking Pricing
         
    NEMA Rating:1; 12
    Amperage Rating:20 (UL) A; 32 (IEC) A
    Use With:Enclosure Mounting
    Voltage Rating:690 V AC
    Color:Red/Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # VCCF1
    • Color Red/Yellow
    • Amperage Rating 20 (UL) A; 32 (IEC) A
    • NEMA Rating 1; 12
    • Use With Enclosure Mounting
    • Voltage Rating 690 V AC
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    TeSys™ VC Switch-Disconnector, Amperage Rating: 20 (UL) A; 32 (IEC) A, Voltage Rating: 690 V AC, NEMA Rating: 1; 12, Red/Yellow