Square D (Schneider Electric) VCD01 Switch-Disconnector | Graybar Store
Square D (Schneider Electric) - Switch-Disconnector - VCD01
+ / - Hover over image to Zoom
Other Views

    Switch-Disconnector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: VCD01
    SKU: 25559838
    $160.97
    Checking Pricing
         
    Amperage Rating:16 (UL) A; 20 (IEC) A
    NEMA Rating:1; 12
    Use With:Door Mounting
    Voltage Rating:690 V AC
    Color:Red/Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # VCD01
    • Color Red/Yellow
    • Amperage Rating 16 (UL) A; 20 (IEC) A
    • NEMA Rating 1; 12
    • Use With Door Mounting
    • Voltage Rating 690 V AC
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    TeSys™ VC Switch-Disconnector, Amperage Rating: 16 (UL) A; 20 (IEC) A, Voltage Rating: 690 V AC, NEMA Rating: 1; 12, Red/Yellow
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility