Crouse Hinds (Eaton) TP180 Switch Box, Steel 3 x 2, Gangable, Knockouts | Graybar Store
Crouse Hinds (Eaton) - Switch Box, Steel 3 x 2, Gangable, Knockouts - TP180
+ / - Hover over image to Zoom
Other Views

    Switch Box, Steel 3 x 2, Gangable, Knockouts

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP180
    SKU: 97231044
    $23.62
    Checking Pricing
         
    Bracket:F Bracket
    Knockouts:Bottom: 1/2 (1) in; End: Cable (2), 1/2 (1) in; Side: 1/2 (1) in
    Use With:Non-Metallic Cable
    Box Style:Deep
    Size:2 W x 3 L x 2-1/2 D in
    Depth:2-1/2 in.
    Packaging:50 per Pack
    Capacity (Cubic Inch):12.5 cu. in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP180
    • Size 2 W x 3 L x 2-1/2 D in
    • Box Style Deep
    • Bracket F Bracket
    • Capacity (Cubic Inch) 12.5 cu. in.
    • Depth 2-1/2 in.
    • Knockouts Bottom: 1/2 (1) in; End: Cable (2), 1/2 (1) in; Side: 1/2 (1) in
    • Materials Steel
    • Material Steel
    • Packaging 50 per Pack
    • Use With Non-Metallic Cable
    • SKU Spec Sheet
      TP180 Specification Sheet
      TP180 Spec Sheet
    • Country of Origin US - USA
    Product Overview:
    Eaton® Crouse-Hinds® Gangable Steel Switch Box, Steel, Depth: 2-1/2 in, Knockouts: Bottom: 1/2 (1) in; End: Cable (2), 1/2 (1) in; Side: 1/2 (1) in, Size: 2 W x 3 L x 2-1/2 D in, Packaging: 50 per Pack