Raco 517 Switch Box | Graybar Store
Raco - Switch Box - 517
+ / - Hover over image to Zoom
Other Views

    Switch Box

    Manufacturer: Raco
    Manufacturer #: 517
    SKU: 90072577
    $37.05
    Checking Pricing
         
    Bracket:No Bracket
    Box Style:Deep
    Size:4-7/32 x 2 x 2-1/2 in
    No. of Gangs:1
    Depth:2-1/2 in.
    Packaging:20 per Pack
    Capacity (Cubic Inch):12.5 cu. in.
    Use With:House Wiring Devices
    Knockouts:Bottom: 1/2 (1) in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 517
    • Size 4-7/32 x 2 x 2-1/2 in
    • Box Style Deep
    • Bracket No Bracket
    • Capacity (Cubic Inch) 12.5 cu. in.
    • Depth 2-1/2 in.
    • Knockouts Bottom: 1/2 (1) in
    • No. of Gangs 1
    • Material Steel
    • Packaging 20 per Pack
    • Use With House Wiring Devices
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    RACO® Switch Box, Steel, Depth: 2-1/2 in, Knockouts: (1) 1/2 (Bottom) in, Size: 4-7/32 x 2 x 2-1/2 in, Packaging: 20 per Pack