Square D (Schneider Electric) V5 Switch Body | Graybar Store
Square D (Schneider Electric) - Switch Body - V5
+ / - Hover over image to Zoom
Other Views

    Switch Body

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: V5
    SKU: 99574478
    $286.95
    Checking Pricing
         
    Amperage Rating:100 (UL) A; 125 (IEC) A
    Voltage Rating:690 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # V5
    • Amperage Rating 100 (UL) A; 125 (IEC) A
    • Voltage Rating 690 V AC
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    TeSys™ Switch Body, Amperage Rating: 100 (UL) A; 125 (IEC) A, Voltage Rating: 690 V AC