Salisbury M36-2-CUT REEL Switch Board Matting Roll | Graybar Store
Salisbury - Switch Board Matting Roll - M36-2-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Switch Board Matting Roll

    Manufacturer: Salisbury
    Manufacturer #: M36-2-CUT REEL
    SKU: 25686969
    $120.27
    Checking Pricing
         
    Color:Black
    Dimensions:1/4 Thick x 36 W in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # M36-2-CUT REEL
    • Color Black
    • Dimensions 1/4 Thick x 36 W in
    • Application High Voltage Apparatus; Motor Control Centers; Switchgear
    • SAP Material Type ZCUT
    Product Overview:
    Switch Board Matting Roll, Black, Dimensions: 1/4 Thick x 36 W in