Pass and Seymour (Legrand) S4-68-RAC Switch and Outlet Box | Graybar Store
Pass and Seymour (Legrand) - Switch and Outlet Box - S4-68-RAC
+ / - Hover over image to Zoom
Other Views

    Switch and Outlet Box

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: S4-68-RAC
    SKU: 95043058
    $7.92
    Checking Pricing
         
    Box Style:Rectangular
    Construction:New
    Color:Grey
    Size:7.8125 W x 3.8125 L x 3 D in
    No. of Gangs:4
    Depth:3 in.
    Capacity (Cubic Inch):68.0 cu. in.
    Use With:Electrical Devices
    Mounting Type:Captive Mounting Nails
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # S4-68-RAC
    • Color Grey
    • Construction New
    • Size 7.8125 W x 3.8125 L x 3 D in
    • Box Style Rectangular
    • Capacity (Cubic Inch) 68.0 cu. in.
    • Depth 3 in.
    • Mounting Type Captive Mounting Nails
    • No. of Gangs 4
    • Material Thermoplastic
    • Use With Electrical Devices
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PASS & SEYMOUR® Slater Switch and Outlet Box, Thermoplastic, Gray, Size: 7.8125 x 3.8125 x 3 in, Box Style: Rectangular, Mounting Type: Captive Mounting Nails