Pass and Seymour (Legrand) P2-35-RAC Switch and Outlet Box | Graybar Store
Pass and Seymour (Legrand) - Switch and Outlet Box - P2-35-RAC
+ / - Hover over image to Zoom
Other Views

    Switch and Outlet Box

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: P2-35-RAC
    SKU: 90008083
    $2.24
    Checking Pricing
         
    No. of Gangs:2-Gang
    Box Style:Square
    Construction:New
    Color:Grey
    Size:3.96875 W x 3.375 D x 3.96875 H in
    Depth:3-3/8 in.
    Capacity (Cubic Inch):35.0 cu. in.
    Use With:Electrical Devices
    Mounting Type:Captive Mounting Nails
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # P2-35-RAC
    • Color Grey
    • Construction New
    • Size 3.96875 W x 3.375 D x 3.96875 H in
    • Box Style Square
    • Capacity (Cubic Inch) 35.0 cu. in.
    • Depth 3-3/8 in.
    • Materials Plastic
    • Mounting Type Captive Mounting Nails
    • No. of Gangs 2-Gang
    • Material Thermoplastic
    • Use With Electrical Devices
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PASS & SEYMOUR® Slater Switch and Outlet Box, Thermoplastic, Gray, Size: 3.96875 x 3.96875 x 3.375 in, Box Style: Square, Mounting Type: Captive Mounting Nails