Pass and Seymour (Legrand) P122-C Switch and Outlet Box | Graybar Store
Pass and Seymour (Legrand) - Switch and Outlet Box - P122-C
+ / - Hover over image to Zoom
Other Views

    Switch and Outlet Box

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: P122-C
    SKU: 25712632
    $2.53
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Style:Rectangular
    Additional Features:EZ Grip Temporary Hold Feature; Resistant Thermoplastic Box; Threaded Mounting Holes
    Construction:New
    Color:Grey
    Size:2.25 W x 4 D x 3.75 H in
    Depth:4 in.
    Capacity (Cubic Inch):22.0 cu. in.
    Use With:Electrical Devices
    Mounting Type:Captive Mounting Nails
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # P122-C
    • Color Grey
    • Construction New
    • Size 2.25 W x 4 D x 3.75 H in
    • Additional Features EZ Grip Temporary Hold Feature; Resistant Thermoplastic Box; Threaded Mounting Holes
    • Box Style Rectangular
    • Capacity (Cubic Inch) 22.0 cu. in.
    • Depth 4 in.
    • Materials Plastic
    • Mounting Type Captive Mounting Nails
    • No. of Gangs 1-Gang
    • Material Thermoplastic
    • Use With Electrical Devices
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PASS & SEYMOUR® Slater Switch and Outlet Box, Thermoplastic, Gray, Size: 2.25 x 3.75 x 4 in, Box Style: Rectangular, Mounting Type: Captive Mounting Nails