Leviton 2651-2W Switch And Motor Control | Graybar Store
Leviton - Switch And Motor Control - 2651-2W
+ / - Hover over image to Zoom
Other Views

    Switch And Motor Control

    Manufacturer: Leviton
    Manufacturer #: 2651-2W
    SKU: 99432270
    $7.54
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120 V AC
    Color:White
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2651-2W
    • Color White
    • Amperage 15A
    • Grade Residential
    • Switch Style Toggle
    • Switch Type 1-Pole
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Switch and Motor Control, 15A, Toggle, 1 Pole, 120V AC, White