Leviton 3033-2W Switch And Motor Control | Graybar Store
Leviton - Switch And Motor Control - 3033-2W
+ / - Hover over image to Zoom
Other Views

    Switch And Motor Control

    Manufacturer: Leviton
    Manufacturer #: 3033-2W
    SKU: 97127620
    $28.25
    Checking Pricing
         
    Amperage:30A
    Voltage Rating:277 V AC
    Color:White
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 3033-2W
    • Color White
    • Amperage 30A
    • Grade Commercial
    • Switch Style Toggle
    • Switch Type 3-Way
    • Voltage Rating 277 V AC
    • Country of Origin MX - Mexico
    Product Overview:
    Switch and Motor Control, 30A, Toggle, 3 Way, 277V AC, White