Leviton 5501-LHW Switch And Motor Control | Graybar Store
Leviton - Switch And Motor Control - 5501-LHW
+ / - Hover over image to Zoom
Other Views

    Switch And Motor Control

    Manufacturer: Leviton
    Manufacturer #: 5501-LHW
    SKU: 94010320
    $10.61
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120 V AC
    Color:White
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5501-LHW
    • Color White
    • Amperage 15A
    • Grade Commercial
    • Switch Style Toggle
    • Switch Type 1-Pole
    • Voltage Rating 120 V AC
    • Country of Origin MX - Mexico
    Product Overview:
    Switch and Motor Control, 15A, Toggle, 1 Pole, 120V AC, White