Leviton 54503-2GY Switch And Motor Control | Graybar Store
Leviton - Switch And Motor Control - 54503-2GY
+ / - Hover over image to Zoom
Other Views

    Switch And Motor Control

    Manufacturer: Leviton
    Manufacturer #: 54503-2GY
    SKU: 89087025
    $7.88
    Checking Pricing
         
    Color:Grey
    Switch Type:3-Way
    Voltage Rating:277 V AC
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 54503-2GY
    • Color Grey
    • Amperage 15A
    • Grade Commercial
    • Switch Style Toggle
    Product Overview:
    Switch and Motor Control, 15A, Toggle, 3 Way, 277V AC, Gray