Leviton 54504-2 Switch And Motor Control | Graybar Store
Leviton - Switch And Motor Control - 54504-2
+ / - Hover over image to Zoom
Other Views

    Switch And Motor Control

    Manufacturer: Leviton
    Manufacturer #: 54504-2
    SKU: 88156876
    $11.83
    Checking Pricing
         
    Color:Brown
    Switch Type:4-Way
    Voltage Rating:277 V AC
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 54504-2
    • Color Brown
    • Amperage 15A
    • Grade Commercial
    • Switch Style Toggle
    • Switch Type 4-Way
    • Voltage Rating 277 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Switch and Motor Control, 15A, Toggle, 4 Way, 277V AC, Brown