Leviton 56081-2W Switch And Motor Control | Graybar Store
Leviton - Switch And Motor Control - 56081-2W
+ / - Hover over image to Zoom
Other Views

    Switch And Motor Control

    Manufacturer: Leviton
    Manufacturer #: 56081-2W
    SKU: 25184449
    $56.64
    Checking Pricing
         
    Amperage:3A
    Voltage Rating:24 V AC
    Color:White
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 56081-2W
    • Color White
    • Amperage 3A
    • Grade Commercial
    • Switch Style Rocker
    • Switch Type 1-Pole
    • Voltage Rating 24 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Decora® Plus Switch and Motor Control, 3A, Rocker, 1 Pole, 24V AC, White