Leviton 5631-2T Switch And Motor Control | Graybar Store
Leviton - Switch And Motor Control - 5631-2T
+ / - Hover over image to Zoom
Other Views

    Switch And Motor Control

    Manufacturer: Leviton
    Manufacturer #: 5631-2T
    SKU: 25050519
    $22.63
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:120 V AC
    Color:Almond
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5631-2T
    • Color Almond
    • Amperage 20A
    • Grade Commercial
    • Switch Style Rocker
    • Switch Type 1-Pole
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Decora® Plus 5631 Switch and Motor Control, 20A, Rocker, 1 Pole, 120V AC, Almond