Ortronics (Legrand) OR-19-35-T25DHYDTB Swing-EZ Wall-Mount Rack, Heavy Duty, Black, 25 x 38.25 x 19.75 in. | Graybar Store
Ortronics (Legrand) - Swing-EZ Wall-Mount Rack, Heavy Duty, Black, 25 x 38.25 x 19.75 in. - OR-19-35-T25DHYDTB
+ / - Hover over image to Zoom
Other Views

    Swing-EZ Wall-Mount Rack, Heavy Duty, Black, 25 x 38.25 x 19.75 in.

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-19-35-T25DHYDTB
    SKU: 99419592
    $430.08
    Checking Pricing
         
    Height (Inches):38.25 in.
    Color:Black
    Depth (Inches):25 in.
    Mounting Hole Type:#12-24
    Rack Units:19
    Width (Inches):19.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-19-35-T25DHYDTB
    • Color Black
    • Mounting Style Wall Mount
    • Type Swing-EZ Wall Rack, Heavy Duty
    • Rack Units 19
    • Depth (Inches) 25 in.
    • Height (Inches) 38.25 in.
    • Mounting Hole Type #12-24
    • Width (Inches) 19.75 in.
    • Includes Black Cross-Recessed Panels; Hook and Loop Straps; Mounting Screws
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Swing-EZ Swing Wall Rack, Width (Inches): 19.75 in, Height (Inches): 38.25 in, Black, Rack Units: 19, #12-24