Ortronics (Legrand) OR-19-21-T18D Swing-EZ Wall-Mount Rack, Grey, 18 x 21 x 19.75 in. | Graybar Store
Ortronics (Legrand) - Swing-EZ Wall-Mount Rack, Grey, 18 x 21 x 19.75 in. - OR-19-21-T18D
+ / - Hover over image to Zoom
Other Views

    Swing-EZ Wall-Mount Rack, Grey, 18 x 21 x 19.75 in.

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-19-21-T18D
    SKU: 96046792
    $250.88
    Checking Pricing
         
    Rack Units:11
    Height (Inches):21 in.
    Width (Inches):19.75 in.
    Depth (Inches):18 in.
    Color:Grey
    Mounting Hole Type:#12-24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-19-21-T18D
    • Color Grey
    • Mounting Style Wall Mount
    • Type Swing-EZ Wall Rack
    • Rack Units 11
    • Depth (Inches) 18 in.
    • Height (Inches) 21 in.
    • Mounting Hole Type #12-24
    • Width (Inches) 19.75 in.
    • Includes #12-24 Black Cross-Recessed Panel; Bolts; Latch Pins
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Swing-EZ Swing Wall Rack, Width (Inches): 19.75 in, Height (Inches): 21 in, Grey, Rack Units: 11, #12-24