Great Lakes Case and Cabinet GL36SRD SRD Series Network Rack, Deep, 36.25 in. H | Graybar Store
Great Lakes Case and Cabinet - SRD Series Network Rack, Deep, 36.25 in. H - GL36SRD
+ / - Hover over image to Zoom
Other Views

    SRD Series Network Rack, Deep, 36.25 in. H

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: GL36SRD
    SKU: 25473636
    $346.85
    Checking Pricing
         
    Width (Inches):20.75 in.
    Depth (Inches):24 in.
    Color:Black
    Height (Inches):36.25 in.
    Rack Units:19
    Mounting Hole Type:#10-32
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # GL36SRD
    • Color Black
    • Mounting Style Wall Mount
    • Type SRD Series Swing Rack
    • Rack Units 19
    • Depth (Inches) 24 in.
    • Height (Inches) 36.25 in.
    • Mounting Hole Type #10-32
    • Width (Inches) 20.75 in.
    • Includes #10-32 Mounting Holes; Rack Mounting Hardware
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SRD Swing Rack, Width (Inches): 20.75 in, Height (Inches): 36.25 in, Black, Rack Units: 19, #10-32