Great Lakes Case and Cabinet GL24SRD SRD Series Network Rack, Deep, 24 in. H | Graybar Store
Great Lakes Case and Cabinet - SRD Series Network Rack, Deep, 24 in. H - GL24SRD
+ / - Hover over image to Zoom
Other Views

    SRD Series Network Rack, Deep, 24 in. H

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: GL24SRD
    SKU: 25473633
    $349.87
    Checking Pricing
         
    Width (Inches):20.75 in.
    Depth (Inches):24 in.
    Color:Black
    Height (Inches):24 in.
    Rack Units:12
    Mounting Hole Type:#10-32
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # GL24SRD
    • Color Black
    • Mounting Style Wall Mount
    • Type SRD Series Swing Rack
    • Rack Units 12
    • Depth (Inches) 24 in.
    • Height (Inches) 24 in.
    • Mounting Hole Type #10-32
    • Width (Inches) 20.75 in.
    • Includes #10-32 Mounting Holes; Rack Mounting Hardware
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SRD Swing Rack, Width (Inches): 20.75 in, Height (Inches): 24 in, Black, Rack Units: 12, #10-32